Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Knee Boots, Size 8, 15" H, Black, Plain, PR

HONEYWELL SERVUS | Zoro #: G0009222 | Mfr #: 75108/8

$ 32.84 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0009222 Mfr #: 75108/8
Size: 8 Waterproof: Yes
Insulation Type: None Item: Knee Boots
Footwear Sole Pattern: Lug Insulated: No
Gender: Men's Height: 15"
Midsole Material: PVC Closure Type: pull On
Shank Material: steel Toe Type: Plain
Resists: Chemicals Metatarsal Guard: No
Outsole Material: PVC Color: Black
Upper Material: PVC Country of Origin (subject to change): United States

Description

Shop attractive footwear for him and her with all the added protection you'd expect from a quality shoe designed for construction workers, hikers, travelers, rescue personnel and hunters. Take a look at the features for Honeywell Servus Knee Boots. Size: 8, Color: Black, Gender: Men's.

Reviews