Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Size 8, 15" H, Navy, Plain, PR

  • Zoro #: G4946426
  • Mfr #: 75126/8
Honeywell Servus Knee Boots, Size 8, 15" H, Navy, Plain, PR 75126/8
Honeywell Servus Knee Boots, Size 8, 15" H, Navy, Plain, PR 75126/8
Honeywell Servus Knee Boots, Size 8, 15" H, Navy, Plain, PR 75126/8
Honeywell Servus Knee Boots, Size 8, 15" H, Navy, Plain, PR 75126/8
$29.95
  • Size: 8
  • Toe Type: Plain
  • Footwear Closure Type: Pull On
See full product details
Orders over $75 ship free.

Honeywell Servus #75126/8 Specifications

  • Zoro #: G4946426
  • Mfr #: 75126/8
Size: 8 Toe Type: Plain
Footwear Closure Type: Pull On Toe Shape: Round
Outsole Material: PVC Rubber Boot Style: Knee
Style Number: 75126 Predominant Footwear Color: Blue
Gender: Women's Footwear Sole Pattern: Lug
Insulated: No Waterproof: Yes
Height: 15" Closure Type: pull On
Insulation Type: None Upper Material: Rubber
Boot Height: 15 in Footwear Width: D
Color: Navy For Outdoor Traction: Yes
Resists: Chemicals Shank Material: Steel
Metatarsal Guard: No Item: Rubber Boot
Midsole Material: PVC Typical Rubber Boot Application: Moderate Chemical Resistant
Shoe Style: Knee Boot Color: Black, Navy, Red
Features: Triple Density Technology (TDT) Chemical-Resistance, Washable Insole, Dual-Compound Center Sole Offers Cushioning, Reinforced at Critical Stress Points for Durability Ninety Degree Heel: Yes
Heel Style: Defined Heel Footwear Application: Agriculture, General Purpose
Completely Non Metallic: No Safety Criteria: Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
Chain Saw Cut Resistant: No Series: Northerner Max
Electrical Hazard Rated: No Puncture Resistant Insole: No
Removable Insole: Yes Boot Height Adjustment: Standard Height
Outsole Technology: TDT Self-cleaning Insole Color: Gray/White
Insole Material: Foam Static Dissipative: No
Oil Resisting Sole: Yes Footwear Shank: Yes
Heel Height: 1/2 in Footwear Brand: HONEYWELL SERVUS
Oil-Resistant Sole Technology: TDT Footwear Closure: Pull-On
Insole System: FootForm(TM) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 8, Footwear Width D, Women's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Honeywell Servus #75126/8