STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Knee Boots, Sz 11, 16" H, Black, Stl, PR

HONEYWELL SERVUS| Zoro #: G0683891| Mfr #: 18821/11

$16.16 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Material: PVC
Footwear Sole Pattern: Cleated
Item: Knee Boots
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0683891 Mfr #: 18821/11
Shank Material: PVCFootwear Sole Pattern: Cleated
Item: Knee BootsToe Type: Steel
Insulated: NoUpper Material: PVC
Gender: Men'sInsulation Type: None
Height: 16"Outsole Material: PVC
Standards: ASTM F2413-05 I/75 C/75Waterproof: Yes
Resists: ChemicalsMetatarsal Guard: No
Size: 11Midsole Material: PVC
Color: BlackClosure Type: pull On
Country of Origin (subject to change): United States

Description

Knee Boots, Men's, Size 11, Closure Type Pull On, Toe Type Steel, Metatarsal Guard No, Shank Material PVC, Height 16 In., Black, Upper Material PVC, Insulated No, Midsole Material PVC, Insulation Type None, Outsole Material PVC, Footwear Sole Pattern Cleated, Waterproof Yes, Resists Chemicals, Standards ASTM F2413-05 M I/75 C/83, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews