THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Knee Boots, Sz 12, 16" H, Black, Stl, PR

HONEYWELL SERVUS| Zoro #: G1107976| Mfr #: 18821/12

$18.42 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Waterproof: Yes
Resists: Chemicals
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1107976 Mfr #: 18821/12
Color: BlackWaterproof: Yes
Resists: ChemicalsClosure Type: pull On
Height: 16"Size: 12
Metatarsal Guard: NoInsulated: No
Insulation Type: NoneGender: Men's
Upper Material: PVCShank Material: PVC
Item: Knee BootsFootwear Sole Pattern: Cleated
Midsole Material: PVCOutsole Material: PVC
Standards: ASTM F2413-05 I/75 C/75Toe Type: Steel
Country of Origin (subject to change): United States

Description

Knee Boots, Men's, Size 12, Closure Type Pull On, Toe Type Steel, Metatarsal Guard No, Shank Material PVC, Height 16 In., Black, Upper Material PVC, Insulated No, Midsole Material PVC, Insulation Type None, Outsole Material PVC, Footwear Sole Pattern Cleated, Waterproof Yes, Resists Chemicals, Standards ASTM F2413-05 I/75 C/75, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews