BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Knee Boots, Sz 9, 16" H, Black, Stl, PR

HONEYWELL SERVUS| Zoro #: G2083277| Mfr #: 18821/9

$14.74 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM F2413-05 I/75 C/75
Footwear Sole Pattern: Cleated
Upper Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2083277 Mfr #: 18821/9
Standards: ASTM F2413-05 I/75 C/75Footwear Sole Pattern: Cleated
Upper Material: PVCClosure Type: pull On
Insulation Type: NoneWaterproof: Yes
Metatarsal Guard: NoHeight: 16"
Toe Type: SteelMidsole Material: PVC
Outsole Material: PVCGender: Men's
Color: BlackInsulated: No
Shank Material: PVCSize: 9
Resists: ChemicalsCountry of Origin (subject to change): United States

Description

Knee Boots, Men's, Size 9, Closure Type Pull On, Toe Type Steel, Metatarsal Guard No, Shank Material PVC, Height 16 In., Black, Upper Material PVC, Insulated No, Midsole Material PVC, Insulation Type None, Outsole Material PVC, Footwear Sole Pattern Cleated, Waterproof Yes, Resists Chemicals, Standards ASTM F2413-05 I/75 C/75, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews