Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Mid-Calf, Sz 10, 12" H, Tan, Stl, PR

HONEYWELL SERVUS | Zoro #: G0006377 | Mfr #: 22114/10

$ 97.31 /pr

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0006377 Mfr #: 22114/10
Metatarsal Guard: No Color: Tan
Closure Type: pull On Insulation Type: Fabric
Outsole Material: Neoprene Upper Material: Neoprene
Shank Material: Neoprene Midsole Material: Neoprene
Item: Mid-Calf Boots Resists: Chemicals
Size: 10 Insulated: Yes
Height: 12" For Outdoor Traction: Yes
Gender: Men's Waterproof: Yes
Toe Type: Steel Standards: ASTM F2413-11 M I/75 C/75 EH
Footwear Sole Pattern: Chevron Country of Origin (subject to change): China

Description

Shop our large assortment of work and casual footwear and accessories for him and her, including steel toe designs, fire and rescue boots and foot and leg guards for an added layer of protection. Take a look at the features for Honeywell Servus Mid-Calf Boots. Size: 10, Color: Tan, Gender: Men's.

Reviews