Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Mid-Calf, Sz 11, 15" H, Tan, Stl, PR

HONEYWELL SERVUS | Zoro #: G0006465 | Mfr #: 22214/11

$ 84.35 /pr

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0006465 Mfr #: 22214/11
Size: 11 For Outdoor Traction: Yes
Insulation Type: None Item: Mid-Calf Boots
Footwear Sole Pattern: Chevron Insulated: No
Gender: Men's Standards: ASTM F2413-11, M I/75 C/75, and EH
Height: 15" Midsole Material: Neoprene
Closure Type: pull On Shank Material: Neoprene
Waterproof: Yes Toe Type: Steel
Resists: Chemicals Metatarsal Guard: No
Outsole Material: Neoprene Color: Tan
Upper Material: Neoprene Country of Origin (subject to change): China

Description

Shop attractive footwear for him and her with all the added protection you'd expect from a quality shoe designed for construction workers, hikers, travelers, rescue personnel and hunters. Take a look at the features for Honeywell Servus Mid-Calf Boots. Size: 11, Color: Tan, Gender: Men's.

Reviews