Two Ways to Save!20% OFF Multiple CategoriesSEE DETAILS

Mid-Calf, Sz 12, 12" H, Tan, Stl, PR

HONEYWELL SERVUS| Zoro #: G0006395| Mfr #: 22114/12

$88.75 /pr

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0006395 Mfr #: 22114/12
Size: 12Metatarsal Guard: No
Closure Type: pull OnToe Type: Steel
Insulation Type: FabricOutsole Material: Neoprene
Height: 12"Insulated: Yes
Waterproof: YesMidsole Material: Neoprene
Item: Mid-Calf BootsFootwear Sole Pattern: Chevron
Color: TanStandards: ASTM F2413-11 M I/75 C/75 EH
For Outdoor Traction: YesUpper Material: Neoprene
Gender: Men'sResists: Chemicals
Shank Material: NeopreneCountry of Origin (subject to change): China

Description

Protect your feet from workplace hazards with this pair of mid-calf boots from Servus by Honeywell. These Neoprene mid-calf boots have a steel-toe and a chevron sole pattern. The fabric insulation increases durability and improves performance. They are waterproof and can resist chemicals. They come in a tan color, are size 12 and 12\ tall. Standards include: ASTM F2413-11 M I/75 C/75 EH."

Reviews