Skip to Main Content
customer-service Help
Honeywell Servus

Mid-Calf, Sz 13, 12" H, Tan, Stl, PR

Honeywell Servus Mid-Calf, Sz 13, 12" H, Tan, Stl, PR 22114/13
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$73.57
  • Metatarsal Guard: No
  • Predominant Footwear Color: Brown
  • Rubber Boot Style: Mid-Calf
See full product details
Orders over $75 ship free.
Total: $73.57

Honeywell Servus #22114/13 Specifications

  • Metatarsal Guard: No
  • Predominant Footwear Color: Brown
  • Rubber Boot Style: Mid-Calf
  • Gender: Men's
  • Color: Tan
  • Item: Rubber Boot
  • Outsole Material: Neoprene
  • Resists: Chemicals
  • Midsole Material: Neoprene
  • For Outdoor Traction: Yes
  • Waterproof: Yes
  • Boot Height: 12 in
  • Standards: ASTM F2413-18
  • Size: 13
  • Insulation Type: Fabric
  • Footwear Sole Pattern: Chevron
  • Style Number: 22114
  • Typical Rubber Boot Application: Moderate Chemical Resistant
  • Height: 12"
  • Footwear Width: D
  • Toe Shape: Round
  • Insulated: No
  • Upper Material: Neoprene
  • Shank Material: Neoprene
  • Footwear Closure Type: Pull On
  • Toe Type: Steel
  • Closure Type: pull On
  • Shoe Style: Mid-Calf
  • Insole Material: Breathe-O-Prene(R)
  • Footwear Closure: Pull-On
  • Puncture Resistant Insole: No
  • Footwear Application: Agriculture, Construction, Equestrian, Food Processing, General Purpose
  • Static Dissipative: No
  • Safety Criteria: Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
  • Boot Height Adjustment: Standard Height
  • Footwear Brand: HONEYWELL SERVUS
  • Features: Highly Resistant to Acids, Chemicals and Contaminants; Rubber Base is Flexible and Strong
  • Chain Saw Cut Resistant: No
  • Completely Non Metallic: No
  • Boot Color: Brown, Tan
  • Electrical Hazard Rated: Yes
  • Footwear Shank: No
  • Ninety Degree Heel: Yes
  • Series: Servus Neoprene III
  • Removable Insole: Yes
  • Oil Resisting Sole: Yes
  • Insole Color: Black
  • Insole System: Breathe-O-Prene(R)
  • Heel Style: Defined Heel
  • Heel Height: 1/2 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated No, Size 13, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Reviews of Honeywell Servus #22114/13