Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Mid-Calf, Sz 7, 12" H, Tan, Stl, PR

HONEYWELL SERVUS | Zoro #: G0006343 | Mfr #: 22114/7

$ 85.83 /pr

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0006343 Mfr #: 22114/7
Footwear Sole Pattern: Chevron Resists: Chemicals
Midsole Material: Neoprene Closure Type: pull On
Waterproof: Yes Outsole Material: Neoprene
Insulated: Yes Upper Material: Neoprene
Size: 7 Shank Material: Neoprene
Gender: Men's For Outdoor Traction: Yes
Item: Mid-Calf Boots Color: Tan
Metatarsal Guard: No Height: 12"
Standards: ASTM F2413-11 M I/75 C/75 EH Toe Type: Steel
Insulation Type: Fabric Country of Origin (subject to change): China

Description

This pair of comfortable mid-calf boots from Servus by Honeywell helps protect feet from outside elements and is comfortable enough for a long day's work. Protect your feet from workplace hazards in these Neoprene mid-calf boots, designed with a steel-toe and a chevron sole pattern. They are waterproof and can resist chemicals. They come in a tan color, are size 7 and 12\ tall. The fabric insulation increases durability and improves performance. Standards include: ASTM F2413-11 M I/75 C/75 EH."

Reviews