20% Off 10 Categories We’re here to help! Call (855) 289-9676

Mid-Calf, Sz 7, 15" H, Tan, Stl, PR

HONEYWELL SERVUS | Zoro #: G0006422 | Mfr #: 22214/7

$ 85.31 /pr

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0006422 Mfr #: 22214/7
Size: 7 For Outdoor Traction: Yes
Insulation Type: None Item: Mid-Calf Boots
Footwear Sole Pattern: Chevron Insulated: No
Gender: Men's Standards: ASTM F2413-11, M I/75 C/75, and EH
Height: 15" Midsole Material: Neoprene
Closure Type: pull On Shank Material: Neoprene
Waterproof: Yes Toe Type: Steel
Resists: Chemicals Metatarsal Guard: No
Outsole Material: Neoprene Color: Tan
Upper Material: Neoprene Country of Origin (subject to change): China

Description

Protect your feet with steel toe shoes and boots for both men and women in various styles that looks as good as they perform. Here are some important details for Honeywell Servus Mid-Calf Boots. Size: 7, Color: Tan, Gender: Men's.

Reviews