Honeywell Servus
Mid-Calf, Sz 9, 12" H, Tan, Stl, PR
Mfr # 22114/9
Zoro # G0006361
$109.99
14% off
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Typical Rubber Boot Application Moderate Chemical Resistant
- Rubber Boot Style Mid-Calf
- Metatarsal Guard No
- Height 12"
- Closure Type Pull On
Explore More Products
- HONEYWELL SERVUS Mid-Calf, Sz 7, 12" H, Tan, Stl, PR 22114/7
- HONEYWELL SERVUS Mid-Calf Rubber Boots, Steel-Toe, Neoprene, Chevron Outsole, 12 in H, Copper & Tan, 1 Pair, Size 10 22114/10
- HONEYWELL SERVUS Mid-Calf, Sz 6, 12" H, Tan, Stl, PR 22114/6
- HONEYWELL SERVUS Knee Boots, Size 9, 16" H, Black, Plain, PR 18822/9
- HONEYWELL SERVUS Mid-Calf, Sz 7, 15" H, Tan, Stl, PR 22214/7
- HONEYWELL SERVUS Size 9 Men's Steel Rubber Boot, Gray 75101/9
- HONEYWELL SERVUS Size 10 Men's Steel Steel Toe Boot 18801-BLM-100
- HONEYWELL SERVUS PVC, Rubber Boot, Gray 15", Sz 9, PR 75102
- HONEYWELL SERVUS PVC, Rubber Boot, Gray 15", Sz 15, PR 75102
- DUNLOP Boots, Men's 11, Women's 13, Black, PR OD60A93.CH
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 3 8677533
- Honeywell Servus Foot Protection