Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overboots, Men, XL, Adj Strap, Blue, Poly, PR
  • Zoro #: G0009615
  • Mfr #: IT12PT17/XL
$90.30
  • Resists: Chemicals, Slips
  • Rubber Boot Style: Mid-Calf
  • Toe Type: Plain
See full product details
This item ships free.

Honeywell Servus #IT12PT17/XL Specifications

  • Zoro #: G0009615
  • Mfr #: IT12PT17/XL
Resists: Chemicals, Slips Rubber Boot Style: Mid-Calf
Toe Type: Plain Shank Material: Polyurethane
Predominant Footwear Color: Blue Color: Blue, White
Typical Overboot/Overshoe Application: Moderate Chemical Resistant, Traction Boot Height: 12"
Upper Material: Polyurethane Metatarsal Guard: No
Footwear Sole Pattern: Ribbed Fits Shoe Size: 11-1/2 to 13
Size: XL Height: 12"
Style Number: IT12PT17 Item: Overboot
Footwear Closure Type: Hook-and-Loop Midsole Material: Polyurethane
Gender: Men's Waterproof: Yes
Outsole Material: Polyurethane Closure Type: Adjustable Strap
Material: Thermal Polyurethane Features: Wide, Easily Opened Gusset
Shoe Style: Mid-Calf Completely Non Metallic: Yes
Footwear Closure: Pull-On with Adjustable Strap Oil Resisting Sole: No
Insulated: No Footwear Shank: Yes
Safety Criteria: Plain Toe, Non-Metallic, Waterproof Ninety Degree Heel: No
Footwear Brand: HONEYWELL SERVUS Puncture Resistant Insole: No
Footwear Application: Food Processing Footwear Width: D
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Overboots, Moderate Chemical Resistant, Traction, Mid-Calf, Footwear Sole Pattern Ribbed, Toe Type Plain, Footwear Closure Type Hook-and-Loop, Blue/Black/White, Fits Shoe Size 11-1/2 to 13, Style Number IT12PT17, Boot Height 12 In., Men's, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material Polyurethane, 1 Pair

Reviews of Honeywell Servus #IT12PT17/XL