Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overboots, Men, XL, Adj Strap, Blue, Poly, PR
  • Zoro #: G0009651
  • Mfr #: IT12ST17-BLU-1XL
$104.92
  • Rubber Boot Style: Mid-Calf
  • Resists: Chemicals, Slips
  • Footwear Closure Type: Hook-and-Loop
See full product details
This item ships free.

Honeywell Servus #IT12ST17-BLU-1XL Specifications

  • Zoro #: G0009651
  • Mfr #: IT12ST17-BLU-1XL
Rubber Boot Style: Mid-Calf Resists: Chemicals, Slips
Footwear Closure Type: Hook-and-Loop Outsole Material: Polyurethane
Height: 12" Metatarsal Guard: No
Gender: Men's Upper Material: Polyurethane
Closure Type: Adjustable Strap Waterproof: Yes
Boot Height: 12" Style Number: IT12ST17
Typical Overboot/Overshoe Application: Moderate Chemical Resistant, Toe Protection, Traction Color: Blue, White
Size: XL Standards: ASTM F2413-05
Shank Material: Polyurethane Toe Type: Steel
Midsole Material: Polyurethane Predominant Footwear Color: Blue
Fits Shoe Size: 11-1/2 to 13 Footwear Sole Pattern: Ribbed
Item: Overboot Features: Wide, Easily Opened Gusset
Shoe Style: Mid-Calf Safety Criteria: Steel Toe, Waterproof
Ninety Degree Heel: No Footwear Closure: Pull-On with Adjustable Strap
Oil Resisting Sole: No Completely Non Metallic: No
Insulated: No Puncture Resistant Insole: No
Footwear Brand: HONEYWELL SERVUS Footwear Shank: Yes
Footwear Application: Food Processing Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Overboots, Moderate Chemical Resistant, Toe Protection, Traction, Mid-Calf, Footwear Sole Pattern Ribbed, Toe Type Steel, Footwear Closure Type Hook-and-Loop, Blue/Black/White, Fits Shoe Size 11-1/2 to 13, Style Number IT12PT17, Boot Height 12 In., Men's, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material Polyurethane, 1 Pair

Reviews of Honeywell Servus #IT12ST17-BLU-1XL