Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overboots, Mens 11-13, Blk, PVC, PR
  • Zoro #: G0009195
  • Mfr #: Z11095LRG
$28.05
  • Footwear Sole Pattern: Ribbed
  • Outsole Material: PVC
  • Color: Black
See full product details
Orders over $50 ship free.

Honeywell Servus #Z11095LRG Specifications

  • Zoro #: G0009195
  • Mfr #: Z11095LRG
Footwear Sole Pattern: Ribbed Outsole Material: PVC
Color: Black Upper Material: PVC
Fits Shoe Size: 11 to 13 Standards: MIL-0-43995C, Commercial Spec A-A-59520
Rubber Boot Style: Mid-Calf Typical Overboot/Overshoe Application: Moderate Chemical Resistant
Closure Type: Tab Lock Midsole Material: PVC
Footwear Closure Type: Buckles Boot Height: 12"
Metatarsal Guard: No Waterproof: Yes
Height: 12" Size: L
Toe Type: Plain Resists: Chemicals
Item: Overboot Predominant Footwear Color: Black
Gender: Men's Shank Material: PVC
Style Number: 11095 Includes: Extra Large Molded Kick-off Lugs
Material: PVC Shoe Style: Mid-Calf
Completely Non Metallic: Yes Footwear Closure: Stretch Fasteners
Footwear Application: Chemical, General Purpose, Outdoors Insulated: No
Footwear Shank: Yes Safety Criteria: Plain Toe, Non-Metallic, Waterproof
Footwear Brand: HONEYWELL SERVUS Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

These overboots have excellent traction on the bottoms. Here is some additional information about this Overboots : SIZE: L, COLOR: Black, GENDER: Men's

Reviews of Honeywell Servus #Z11095LRG