Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Overboot, Men, 2XL, Adj Strap, Blue, Poly, PR

  • Zoro #: G0009624
  • Mfr #: IT12PT17/XXL
$90.30
  • Upper Material: Polyurethane
  • Midsole Material: Polyurethane
  • Typical Overboot/Overshoe Application: Moderate Chemical Resistant, Traction
See full product details
This item ships free.

Honeywell Servus #IT12PT17/XXL Specifications

  • Zoro #: G0009624
  • Mfr #: IT12PT17/XXL
Upper Material: Polyurethane Midsole Material: Polyurethane
Typical Overboot/Overshoe Application: Moderate Chemical Resistant, Traction Boot Height: 12 in
Height: 12" Color: Blue, White
Waterproof: Yes Predominant Footwear Color: Blue
Resists: Chemicals, Slips Size: 2XL
Shank Material: Polyurethane Gender: Men's
Closure Type: Adjustable Strap Footwear Closure Type: Hook-and-Loop
Metatarsal Guard: No Fits Shoe Size: 13-1/2 to 15
Toe Type: Plain Item: Overboot
Footwear Sole Pattern: Ribbed Style Number: IT12PT17
Outsole Material: Polyurethane Rubber Boot Style: Mid-Calf
Material: Thermal Polyurethane Features: Wide, Easily Opened Gusset
Shoe Style: Mid-Calf Footwear Application: Food Processing
Oil Resisting Sole: No Footwear Width: D
Footwear Shank: Yes Insulated: No
Puncture Resistant Insole: No Footwear Brand: HONEYWELL SERVUS
Ninety Degree Heel: No Completely Non Metallic: Yes
Footwear Closure: Pull-On with Adjustable Strap Safety Criteria: Non-Metallic, Plain Toe, Waterproof
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Overboots, Moderate Chemical Resistant, Traction, Mid-Calf, Footwear Sole Pattern Ribbed, Toe Type Plain, Footwear Closure Type Hook-and-Loop, Blue/Black/White, Fits Shoe Size 13-1/2 to 15, Style Number IT12PT17, Boot Height 12 In., Men's, Metatarsal Guard No, Size 2XL, Waterproof Yes, Upper Material Polyurethane, 1 Pair

Reviews of Honeywell Servus #IT12PT17/XXL