Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overboot, Men, 2XL, Adj Strap, Blue, Poly, PR
  • Zoro #: G0009667
  • Mfr #: ZIT12ST17/XXL
$103.13
  • Footwear Sole Pattern: Ribbed
  • Toe Type: Steel
  • Metatarsal Guard: No
See full product details
This item ships free.

Honeywell Servus #ZIT12ST17/XXL Specifications

  • Zoro #: G0009667
  • Mfr #: ZIT12ST17/XXL
Footwear Sole Pattern: Ribbed Toe Type: Steel
Metatarsal Guard: No Color: Blue, White
Midsole Material: Polyurethane Item: Overboot
Typical Overboot/Overshoe Application: Moderate Chemical Resistant, Toe Protection, Traction Shank Material: Polyurethane
Closure Type: Adjustable Strap Boot Height: 12"
Standards: ASTM F2413-05 Outsole Material: Polyurethane
Gender: Men's Resists: Chemicals, Slips
Footwear Closure Type: Hook-and-Loop Style Number: IT12ST17
Fits Shoe Size: 13-1/2 to 15 Waterproof: Yes
Height: 12" Rubber Boot Style: Mid-Calf
Upper Material: Polyurethane Size: XXL
Predominant Footwear Color: Blue Material: Thermal Polyurethane
Shoe Style: Mid-Calf Footwear Closure: Pull-On with Adjustable Strap
Footwear Application: Food Processing Completely Non Metallic: No
Footwear Shank: Yes Insulated: No
Safety Criteria: Steel Toe, Waterproof Footwear Brand: HONEYWELL SERVUS
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Overboots, Moderate Chemical Resistant, Toe Protection, Traction, Mid-Calf, Footwear Sole Pattern Ribbed, Toe Type Steel, Footwear Closure Type Hook-and-Loop, Blue/Black/White, Fits Shoe Size 13-1/2 to 15, Style Number IT12PT17, Boot Height 12 In., Men's, Metatarsal Guard No, Size 2XL, Waterproof Yes, Upper Material Polyurethane, 1 Pair

Reviews of Honeywell Servus #ZIT12ST17/XXL