Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overboots, Mens, M, Adj Strap, Blue, Poly, PR
  • Zoro #: G0009597
  • Mfr #: IT12PT17/M
$96.24
  • Footwear Closure Type: Hook-and-Loop
  • Waterproof: Yes
  • Closure Type: Adjustable Strap
See full product details
This item ships free.

Honeywell Servus #IT12PT17/M Specifications

  • Zoro #: G0009597
  • Mfr #: IT12PT17/M
Footwear Closure Type: Hook-and-Loop Waterproof: Yes
Closure Type: Adjustable Strap Rubber Boot Style: Mid-Calf
Resists: Chemicals, Slips Boot Height: 12"
Footwear Sole Pattern: Ribbed Item: Overboot
Toe Type: Plain Predominant Footwear Color: Blue
Height: 12" Midsole Material: Polyurethane
Color: Blue, White Size: M
Upper Material: Polyurethane Style Number: IT12PT17
Typical Overboot/Overshoe Application: Moderate Chemical Resistant, Traction Shank Material: Polyurethane
Gender: Men's Outsole Material: Polyurethane
Metatarsal Guard: No Fits Shoe Size: 7-1/2 to 9
Material: Thermal Polyurethane Features: Wide, Easily Opened Gusset
Shoe Style: Mid-Calf Footwear Shank: Yes
Puncture Resistant Insole: No Safety Criteria: Plain Toe, Non-Metallic, Waterproof
Footwear Brand: HONEYWELL SERVUS Footwear Application: Food Processing
Ninety Degree Heel: No Footwear Width: D
Insulated: No Completely Non Metallic: Yes
Footwear Closure: Pull-On with Adjustable Strap Oil Resisting Sole: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Overboots, Moderate Chemical Resistant, Traction, Mid-Calf, Footwear Sole Pattern Ribbed, Toe Type Plain, Footwear Closure Type Hook-and-Loop, Blue/Black/White, Fits Shoe Size 7-1/2 to 9, Style Number IT12PT17, Boot Height 12 In., Men's, Metatarsal Guard No, Size M, Waterproof Yes, Upper Material Polyurethane, 1 Pair

Reviews of Honeywell Servus #IT12PT17/M