Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overboots, Mens, M, Adj Strap, Blue, Poly, PR
  • Zoro #: G0009633
  • Mfr #: IT12ST17-BLU-MED
$101.59
  • Resists: Chemicals, Slips
  • Metatarsal Guard: No
  • Fits Shoe Size: 7-1/2 to 9
See full product details
This item ships free.

Honeywell Servus #IT12ST17-BLU-MED Specifications

  • Zoro #: G0009633
  • Mfr #: IT12ST17-BLU-MED
Resists: Chemicals, Slips Metatarsal Guard: No
Fits Shoe Size: 7-1/2 to 9 Footwear Sole Pattern: Ribbed
Outsole Material: Polyurethane Item: Overboot
Typical Overboot/Overshoe Application: Moderate Chemical Resistant, Toe Protection, Traction Color: Blue, White
Predominant Footwear Color: Blue Upper Material: Polyurethane
Midsole Material: Polyurethane Shank Material: Polyurethane
Footwear Closure Type: Hook-and-Loop Standards: ASTM F2413-05
Closure Type: Adjustable Strap Gender: Men's
Boot Height: 12" Rubber Boot Style: Mid-Calf
Toe Type: Steel Height: 12"
Waterproof: Yes Style Number: IT12ST17
Size: M Features: Wide, Easily Opened Gusset
Shoe Style: Mid-Calf Footwear Closure: Pull-On with Adjustable Strap
Oil Resisting Sole: No Insulated: No
Footwear Application: Food Processing Completely Non Metallic: No
Ninety Degree Heel: No Puncture Resistant Insole: No
Safety Criteria: Steel Toe, Waterproof Footwear Brand: HONEYWELL SERVUS
Footwear Shank: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Overboots, Moderate Chemical Resistant, Toe Protection, Traction, Mid-Calf, Footwear Sole Pattern Ribbed, Toe Type Steel, Footwear Closure Type Hook-and-Loop, Blue/Black/White, Fits Shoe Size 7-1/2 to 9, Style Number IT12PT17, Boot Height 12 In., Men's, Metatarsal Guard No, Size M, Waterproof Yes, Upper Material Polyurethane, 1 Pair

Reviews of Honeywell Servus #IT12ST17-BLU-MED