Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overboots, Mens, L, Adj Strap, Blue, Poly, PR
  • Zoro #: G0009606
  • Mfr #: IT12PT17/L
$99.76
  • Color: Blue, White
  • Shank Material: Polyurethane
  • Outsole Material: Polyurethane
See full product details
This item ships free.

Honeywell Servus #IT12PT17/L Specifications

  • Zoro #: G0009606
  • Mfr #: IT12PT17/L
Color: Blue, White Shank Material: Polyurethane
Outsole Material: Polyurethane Gender: Men's
Midsole Material: Polyurethane Waterproof: Yes
Item: Overboot Predominant Footwear Color: Blue
Boot Height: 12" Upper Material: Polyurethane
Height: 12" Footwear Closure Type: Hook-and-Loop
Resists: Chemicals, Slips Footwear Sole Pattern: Ribbed
Metatarsal Guard: No Style Number: IT12PT17
Fits Shoe Size: 9-1/2 to 11 Size: L
Rubber Boot Style: Mid-Calf Typical Overboot/Overshoe Application: Moderate Chemical Resistant, Traction
Toe Type: Plain Closure Type: Adjustable Strap
Material: Thermal Polyurethane Features: Wide, Easily Opened Gusset
Shoe Style: Mid-Calf Oil Resisting Sole: No
Footwear Closure: Pull-On with Adjustable Strap Footwear Brand: HONEYWELL SERVUS
Completely Non Metallic: Yes Footwear Width: D
Puncture Resistant Insole: No Insulated: No
Footwear Shank: Yes Safety Criteria: Plain Toe, Non-Metallic, Waterproof
Footwear Application: Food Processing Ninety Degree Heel: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Overboots, Moderate Chemical Resistant, Traction, Mid-Calf, Footwear Sole Pattern Ribbed, Toe Type Plain, Footwear Closure Type Hook-and-Loop, Blue/Black/White, Fits Shoe Size 9-1/2 to 11, Style Number IT12PT17, Boot Height 12 In., Men's, Metatarsal Guard No, Size L, Waterproof Yes, Upper Material Polyurethane, 1 Pair

Reviews of Honeywell Servus #IT12PT17/L