Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overboots, Mens, L, Adj Strap, Blue, Poly, PR
  • Zoro #: G0009642
  • Mfr #: IT12ST17-BLU-LRG
$115.24
  • Metatarsal Guard: No
  • Upper Material: Polyurethane
  • Footwear Closure Type: Hook-and-Loop
See full product details
This item ships free.

Honeywell Servus #IT12ST17-BLU-LRG Specifications

  • Zoro #: G0009642
  • Mfr #: IT12ST17-BLU-LRG
Metatarsal Guard: No Upper Material: Polyurethane
Footwear Closure Type: Hook-and-Loop Fits Shoe Size: 9-1/2 to 11
Resists: Chemicals, Slips Toe Type: Steel
Gender: Men's Boot Height: 12"
Midsole Material: Polyurethane Height: 12"
Waterproof: Yes Standards: ASTM F2413-05
Rubber Boot Style: Mid-Calf Typical Overboot/Overshoe Application: Moderate Chemical Resistant, Toe Protection, Traction
Footwear Sole Pattern: Ribbed Item: Overboot
Closure Type: Adjustable Strap Shank Material: Polyurethane
Outsole Material: Polyurethane Predominant Footwear Color: Blue
Color: Blue, White Size: L
Style Number: IT12ST17 Features: Wide, Easily Opened Gusset
Shoe Style: Mid-Calf Insulated: No
Completely Non Metallic: No Ninety Degree Heel: No
Footwear Application: Food Processing Puncture Resistant Insole: No
Oil Resisting Sole: No Footwear Shank: Yes
Footwear Closure: Pull-On with Adjustable Strap Safety Criteria: Steel Toe, Waterproof
Footwear Brand: HONEYWELL SERVUS Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Overboots, Moderate Chemical Resistant, Toe Protection, Traction, Mid-Calf, Footwear Sole Pattern Ribbed, Toe Type Steel, Footwear Closure Type Hook-and-Loop, Blue/Black/White, Fits Shoe Size 9-1/2 to 11, Style Number IT12PT17, Boot Height 12 In., Men's, Metatarsal Guard No, Size L, Waterproof Yes, Upper Material Polyurethane, 1 Pair

Reviews of Honeywell Servus #IT12ST17-BLU-LRG