- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Overboots and Overshoes
- /
- Overboots, Mens 9-10, Blk, PVC, PR
Shop Alternate Products
This Product is Discontinued
Honeywell Servus
Overboots, Mens 9-10, Blk, PVC, PR (Discontinued)
Mfr # Z11095MED
Zoro # G0009186
This Product is Discontinued
Key Features
- Size M
- Color Black
- Material PVC
- Gender Men's
- Toe Type Plain
Customers Also Purchased
- Brand Honeywell Servus
-
MFR #
Z11095MED
-
Zoro #
G0009186
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | M |
Height | 12" |
Fits Shoe Size | 9 to 10 |
Boot Height | 12 in |
Fits Footwear Size | 9 to 10 |
Details
Color | Black |
Material | PVC |
Gender | Men's |
Toe Type | Plain |
Waterproof | Yes |
Closure Type | Tab Lock |
Includes | Extra Large Molded Kick-off Lugs |
Item | Overboot |
Style Number | 11095 |
Predominant Footwear Color | Black |
Standards | MIL-0-43995C, Commercial Spec A-A-59520 |
Footwear Sole Pattern | Ribbed |
Metatarsal Guard | No |
Shank Material | PVC |
Resists | Chemicals |
Rubber Boot Style | Mid-Calf |
Footwear Closure Type | Buckles |
Upper Material | PVC |
Outsole Material | PVC |
Midsole Material | PVC |
Typical Overboot/Overshoe Application | Moderate Chemical Resistant |
Shoe Style | Mid-Calf |
Footwear Closure | Stretch Fasteners |
Footwear Brand | HONEYWELL SERVUS |
Insulated | No |
Safety Criteria | Non-Metallic, Plain Toe, Waterproof |
Footwear Shank | Yes |
Completely Non Metallic | Yes |
Footwear Application | Chemical, General Purpose, Outdoors |
Series | Z11095 |
Description
Overboot, Mid-Calf, Footwear Sole Pattern Ribbed, Toe Type Plain, Black, Fits Shoe Size 9 to 10, Style Number 11095, Boot Height 12 in, Men's, Metatarsal Guard No, Size M, Waterproof Yes, Upper Material PVC, 1 Pair