Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Overboots, Mens 14-15, Blk, PVC, PR

HONEYWELL SERVUS | Zoro #: G0009204 | Mfr #: Z11095XL

$ 26.82 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0009204 Mfr #: Z11095XL
Closure Type: 3-Buckle Outsole Material: PVC
Resists: Chemicals Upper Material: PVC
Standards: MIL-0-43995C, Commercial Spec A-A-59520 Waterproof: Yes
Color: Black Fits Shoe Size: 14 to 15
Height: 12" Midsole Material: PVC
Gender: Men's Size: Xl
Footwear Sole Pattern: Ribbed Shank Material: PVC
Item: Overboots Metatarsal Guard: No
Toe Type: Plain Country of Origin (subject to change): United States

Description

Overboots, Moderate Chemical Resistant, Mid-Calf, Footwear Sole Pattern Ribbed, Toe Type Plain, Footwear Closure Type Buckles, Black, Fits Shoe Size 14 to 15, Style Number Z11095, Boot Height 12 In., Men's, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material PVC, 1 Pair

Reviews