Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Overboots, Mens, M, Button Tab, Blk, PVC, PR

  • Zoro #: G4520783
  • Mfr #: 11002B/M
Honeywell Servus Overboots, Mens, M, Button Tab, Blk, PVC, PR 11002B/M
Honeywell Servus Overboots, Mens, M, Button Tab, Blk, PVC, PR 11002B/M
Honeywell Servus Overboots, Mens, M, Button Tab, Blk, PVC, PR 11002B/M
Honeywell Servus Overboots, Mens, M, Button Tab, Blk, PVC, PR 11002B/M
$27.87
  • Midsole Material: PVC
  • Shank Material: PVC
  • Resists: Abrasions, Slips
See full product details
Orders over $75 ship free.

Honeywell Servus #11002B/M Specifications

  • Zoro #: G4520783
  • Mfr #: 11002B/M
Midsole Material: PVC Shank Material: PVC
Resists: Abrasions, Slips Waterproof: Yes
Upper Material: PVC Footwear Sole Pattern: Lug
Outsole Material: PVC Boot Height: 12 in
Toe Type: Plain Typical Overboot/Overshoe Application: Moderate Chemical Resistant
Gender: Men's Size: M
Predominant Footwear Color: Black Item: Overboot
Style Number: 11002B Metatarsal Guard: No
Footwear Closure Type: Snap Tab Fits Shoe Size: 9 to 10
Color: Black, Yellow Closure Type: Tab Lock
Rubber Boot Style: Mid-Calf Height: 12"
Material: PVC Includes: Extra Large Molded Kick-off Lugs
Shoe Style: Mid-Calf Safety Criteria: Non-Metallic, Plain Toe, Waterproof
Footwear Brand: HONEYWELL SERVUS Footwear Shank: Yes
Completely Non Metallic: Yes Footwear Closure: Stretch Fasteners
Footwear Application: General Purpose, Outdoors Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Overboot, Mid-Calf, Footwear Sole Pattern Lug, Toe Type Plain, Black, Yellow, Fits Shoe Size 9 to 10, Style Number 11002B, Boot Height 12 in, Men's, Metatarsal Guard No, Size M, Waterproof Yes, Upper Material PVC, 1 Pair

Reviews of Honeywell Servus #11002B/M