- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Overboots - Rubbers
- /
- Overboots, PVC, Blk/Ylw, 4in, L, Sz 11-13, PR
Honeywell Servus
Overboots, PVC, Blk/Ylw, 4in, L, Sz 11-13, PR
- Zoro #: G4518491
- Mfr #: 11003/L
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $27.90
Honeywell Servus #11003/L Specifications
- Zoro #: G4518491
- Mfr #: 11003/L
- Size: L
- Color: Black/Yellow
- Material: SF PVC Dual-Compound
- Gender: Men's
- Toe Type: Plain
- Waterproof: Yes
- Closure Type: Closure Loops
- Height: 4"
- Upper Material: PVC
- Rubber Boot Style: Ankle
- Footwear Closure Type: Snap Tab
- Typical Overboot/Overshoe Application: Moderate Chemical Resistant
- Item: Overshoe
- Resists: Abrasions, Chemicals, Oils, Slips
- Predominant Footwear Color: Black
- Metatarsal Guard: No
- Outsole Material: PVC
- Fits Shoe Size: 11 to 13
- Style Number: 11003
- Footwear Sole Pattern: Lug
- Boot Height: 4 in
- Midsole Material: PVC
- Features: Oversized Design
- Shoe Style: Ankle
- Puncture Resistant Insole: No
- Footwear Brand: HONEYWELL SERVUS
- Footwear Width: D
- Safety Criteria: Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
- Oil Resisting Sole: Yes
- Insulated: No
- Footwear Application: Industry, Manufacturing
- Ninety Degree Heel: No
- Completely Non Metallic: Yes
- Footwear Closure: Stretch Fasteners
- Footwear Shank: No
- Product Type: Overshoe
- Fits Footwear Size: 11 to 13
- Country of Origin (subject to change): United States
Description
Overshoe, Ankle, Footwear Sole Pattern Lug, Toe Type Plain, Black, Fits Shoe Size 11 to 13, Style Number 11003, Boot Height 4 in, Men's, Metatarsal Guard No, Size L, Waterproof Yes, Upper Material PVC, 1 Pair