Honeywell Servus
Overboots, PVC, Blk/Ylw, 4in, XL, Sz 14-15, PR
- Zoro #: G4503633
- Mfr #: 11003/XL
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $27.06
Honeywell Servus #11003/XL Specifications
- Zoro #: G4503633
- Mfr #: 11003/XL
- Size: XL
- Color: Black/Yellow
- Material: SF PVC Dual-Compound
- Gender: Men's
- Toe Type: Plain
- Waterproof: Yes
- Closure Type: Closure Loops
- Height: 4"
- Footwear Sole Pattern: Lug
- Style Number: 11003
- Outsole Material: PVC
- Item: Overshoe
- Midsole Material: PVC
- Rubber Boot Style: Ankle
- Boot Height: 4 in
- Resists: Abrasions, Chemicals, Oils, Slips
- Typical Overboot/Overshoe Application: Moderate Chemical Resistant
- Predominant Footwear Color: Black
- Metatarsal Guard: No
- Upper Material: PVC
- Fits Shoe Size: 14 to 15
- Footwear Closure Type: Snap Tab
- Features: Oversized Design
- Shoe Style: Ankle
- Footwear Closure: Stretch Fasteners
- Completely Non Metallic: Yes
- Footwear Application: Industry, Manufacturing
- Oil Resisting Sole: Yes
- Footwear Width: D
- Footwear Brand: HONEYWELL SERVUS
- Puncture Resistant Insole: No
- Ninety Degree Heel: No
- Safety Criteria: Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
- Insulated: No
- Footwear Shank: No
- Product Type: Overshoe
- Country of Origin (subject to change): United States
Description
Overshoe, Ankle, Footwear Sole Pattern Lug, Toe Type Plain, Black, Fits Shoe Size 14 to 15, Style Number 11003, Boot Height 4 in, Men's, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material PVC, 1 Pair
Reviews of Honeywell Servus #11003/XL
Explore more
- Honeywell Servus Overboots, PVC, Blk/Ylw, 4in, XS, Sz 4-5, PR 11003/XS
- Honeywell Servus Overboots, PVC, Blk/Ylw, 4in, S, Sz 6-8, PR 11003/S
- Honeywell Servus Overboots, PVC, Blk/Ylw, 4in, M, Sz 9-10, PR 11003/M
- Honeywell Servus Overboots, PVC, Blk/Ylw, 4in, L, Sz 11-13, PR 11003/L
- Honeywell Servus PVC, Rubber Boot, Black 14", Sz 7, PR 18822
- Honeywell Servus PVC, Rubber Boot, Black 14", Sz 15, PR 18822
- Honeywell Servus PVC, Rubber Boot, Black 14", Sz 4, PR 18822
- Ranger By Honeywell Overshoes, Mens, 9, 2-Buckle, Blk, Rubber, PR ZT469/09
- Ranger By Honeywell Sv X 36 St Tt, Black, M 12, PR T112
- Winter Walking Overshoes, Mens, M, Pull On, Blk, PVC, PR JD912-M
- Talon Trax Overboots, Mens, 12, Button Tab, Blk, PVC, PR 3XE90
- Honeywell Servus Overboots - Rubbers