BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Oversock Boots, Sz 8, 14" H, Black, Stl, PR

HONEYWELL SERVUS| Zoro #: G0809925| Mfr #: 75145C/8

$30.86 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Material: steel
Footwear Sole Pattern: Lug
Item: Oversock Boots
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0809925 Mfr #: 75145C/8
Shank Material: steelFootwear Sole Pattern: Lug
Item: Oversock BootsToe Type: Steel
Insulated: NoUpper Material: PVC
Gender: Men'sHeight: 14"
Outsole Material: PVCStandards: ASTM F2413-05 M I/75 C/75 PR
Waterproof: YesResists: Punctures, Slips
Metatarsal Guard: NoSize: 8
Midsole Material: Puncture Resistant Stainless SteelColor: Black
Closure Type: pull OnCountry of Origin (subject to change): United States

Description

Oversock Boots, Men's, Size 8, Closure Type Pull On, Toe Type Steel, Metatarsal Guard No, Shank Material Steel, Height 14 In., Black, Upper Material PVC, Insulated No, Midsole Material Puncture Resistant Stainless Steel, Outsole Material PVC, Footwear Sole Pattern Lug, Waterproof Yes, Resists Punctures, Slips, Standards ASTM F2413-05 M I/75 C/75 PR, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews