LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Oversock Boots, Sz 9, 14" H, Black, Stl, PR

HONEYWELL SERVUS| Zoro #: G1195004| Mfr #: 75145C/9

$32.54 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM F2413-05 M I/75 C/75 PR
Footwear Sole Pattern: Lug
Upper Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1195004 Mfr #: 75145C/9
Standards: ASTM F2413-05 M I/75 C/75 PRFootwear Sole Pattern: Lug
Upper Material: PVCClosure Type: pull On
Waterproof: YesMetatarsal Guard: No
Height: 14"Toe Type: Steel
Midsole Material: Puncture Resistant Stainless SteelOutsole Material: PVC
Gender: Men'sColor: Black
Insulated: NoShank Material: steel
Size: 9Resists: Punctures, Slips
Country of Origin (subject to change): United States

Description

Oversock Boots, Men's, Size 9, Closure Type Pull On, Toe Type Steel, Metatarsal Guard No, Shank Material Steel, Height 14 In., Black, Upper Material PVC, Insulated No, Midsole Material Puncture Resistant Stainless Steel, Outsole Material PVC, Footwear Sole Pattern Lug, Waterproof Yes, Resists Punctures, Slips, Standards ASTM F2413-05 M I/75 C/75 PR, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews