Replacement Stud Kit, 1/2x1/2 In, PK12

HONEYWELL SERVUS| Zoro #: G0493071| Mfr #: SR201

$8.69 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 1/2 x 1/2"
Material: Tungsten Carbide
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0493071 Mfr #: SR201
Size: 1/2 x 1/2"Material: Tungsten Carbide
Color: GrayGender: Unisex
Country of Origin (subject to change): United States

Description

Replacement Stud Kit, Unisex, Size 1/2 x 1/2 In., Material Tungsten Carbide, Gray, Package Quantity 12

Reviews