Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Knee Boots, Sz 10, 15" H, Black, Stl
  • Zoro #: G0009335
  • Mfr #: 75109/10
$31.94
  • Outsole Material: PVC
  • Size: 10
  • Midsole Material: PVC
See full product details
Orders over $50 ship free.

Honeywell Servus #75109/10 Specifications

  • Zoro #: G0009335
  • Mfr #: 75109/10
Outsole Material: PVC Size: 10
Midsole Material: PVC Upper Material: PVC
Footwear Sole Pattern: Lug Rubber Boot Style: Knee
Closure Type: pull On Footwear Closure Type: Pull On
Color: Black Toe Type: Steel
Toe Shape: Round Waterproof: Yes
Typical Rubber Boot Application: Moderate Chemical Resistant Insulated: No
Metatarsal Guard: No Item: Rubber Boot
Height: 15" Boot Height: 15"
Footwear Width: D Predominant Footwear Color: Black
Gender: Men's For Outdoor Traction: Yes
Resists: Chemicals Standards: ASTM F2413-18
Insulation Type: None Style Number: 75109
Shank Material: Steel Oil Resisting Sole: Yes
Ninety Degree Heel: Yes Electrical Hazard Rated: Yes
Chain Saw Cut Resistant: No Heel Height: 1/2"
Removable Insole: Yes Insole System: FootForm(TM)
Static Dissipative: No Puncture Resistant Insole: No
Completely Non Metallic: No Shoe Style: Knee
Heel Style: Defined Heel Outsole Technology: TDT Self-cleaning
Footwear Application: Agriculture, Construction, Equestrian, Food Processing, Gas, General Purpose, Oil Oil-Resistant Sole Technology: TDT
Footwear Shank: Yes Boot Height Adjustment: Standard Height
Boot Color: Black, Yellow, Gray Footwear Closure: Pull-On
Series: Servus XTP(R) Safety Criteria: Steel Toe, Electrical Hazard (EH), Oil-Resistant Sole, Defined Heel, Waterproof
Footwear Brand: HONEYWELL SERVUS Insole Material: Foam
Insole Color: Gray/White Features: Triple Density Technology (TDT) Chemical-Resistance, Washable Insole, Dual-Compound Center Sole Offers Cushioning, Reinforced at Critical Stress Points for Durability
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Black, Footwear Sole Pattern Lug, Insulated No, Size 10, Footwear Width D, Style Number 75109, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413-05, Waterproof Yes, Typical Rubber Boot Application Moderate Chemical Resistant

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Honeywell Servus #75109/10