Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Knee Boots, Sz 10, 15" H, Gray, Stl, PR
  • Zoro #: G0010701
  • Mfr #: 75105/10
$42.29
  • Toe Type: Steel
  • Color: Gray
  • Footwear Sole Pattern: Cross Hatch Center w/Outboard Sipes
See full product details
Orders over $50 ship free.

Honeywell Servus #75105/10 Specifications

  • Zoro #: G0010701
  • Mfr #: 75105/10
Toe Type: Steel Color: Gray
Footwear Sole Pattern: Cross Hatch Center w/Outboard Sipes Outsole Material: PVC
Item: Rubber Boot Resists: Slips
Insulated: No Typical Rubber Boot Application: Moderate Chemical Resistant
Predominant Footwear Color: Gray Size: 10
Closure Type: pull On Style Number: 75105
Rubber Boot Style: Knee Metatarsal Guard: No
Insulation Type: None Standards: ASTM F2413-18
For Outdoor Traction: Yes Shank Material: Steel
Footwear Width: D Height: 15"
Toe Shape: Round Boot Height: 15"
Waterproof: Yes Footwear Closure Type: Pull On
Midsole Material: PVC Gender: Men's
Upper Material: PVC Heel Height: 1/2"
Chain Saw Cut Resistant: No Static Dissipative: No
Ninety Degree Heel: Yes Oil Resisting Sole: Yes
Insole System: FootForm(TM) Puncture Resistant Insole: No
Removable Insole: Yes Electrical Hazard Rated: No
Completely Non Metallic: No Shoe Style: Knee
Boot Height Adjustment: Standard Height Footwear Shank: Yes
Heel Style: Defined Heel Footwear Brand: HONEYWELL SERVUS
Insole Color: Gray/White Features: Triple Density Technology (TDT) Chemical-Resistance, Washable Insole, Reinforced at Critical Stress Points for Durability
Footwear Closure: Pull-On Safety Criteria: Steel Toe, Oil-Resistant Sole, Defined Heel, Waterproof
Outsole Technology: TDT Self-cleaning Insole Material: Foam
Oil-Resistant Sole Technology: TDT Series: Servus Pro+(TM)
Boot Color: Gray, Cream, Yellow Footwear Application: Agriculture, Brewing, Fishing, Food Processing, Petrochemical
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Gray, Footwear Sole Pattern Cross Hatch Center w/Outboard Sipes, Insulated No, Size 10, Footwear Width D, Style Number 75105, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413, M I/75 C/75, Waterproof Yes, Typical Rubber Boot Application Moderate Chemical Resistant, 1 Pair

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Honeywell Servus #75105/10