Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Knee Boots, Sz 12, 15" H, Black, Stl
  • Zoro #: G0009353
  • Mfr #: 75109/12
$37.02
  • Shank Material: Steel
  • Footwear Closure Type: Pull On
  • Predominant Footwear Color: Black
See full product details
Orders over $50 ship free.

Honeywell Servus #75109/12 Specifications

  • Zoro #: G0009353
  • Mfr #: 75109/12
Shank Material: Steel Footwear Closure Type: Pull On
Predominant Footwear Color: Black Midsole Material: PVC
Waterproof: Yes Closure Type: pull On
Insulation Type: None Height: 15"
Resists: Chemicals Typical Rubber Boot Application: Moderate Chemical Resistant
Boot Height: 15" Footwear Width: D
Metatarsal Guard: No Style Number: 75109
Toe Shape: Round Color: Black
Insulated: No For Outdoor Traction: Yes
Footwear Sole Pattern: Lug Rubber Boot Style: Knee
Item: Rubber Boot Standards: ASTM F2413-18
Outsole Material: PVC Size: 12
Toe Type: Steel Upper Material: PVC
Gender: Men's Oil Resisting Sole: Yes
Heel Height: 1/2" Ninety Degree Heel: Yes
Puncture Resistant Insole: No Electrical Hazard Rated: Yes
Completely Non Metallic: No Insole System: FootForm(TM)
Removable Insole: Yes Chain Saw Cut Resistant: No
Static Dissipative: No Shoe Style: Knee
Heel Style: Defined Heel Insole Color: Gray/White
Series: Servus XTP(R) Boot Height Adjustment: Standard Height
Safety Criteria: Steel Toe, Electrical Hazard (EH), Oil-Resistant Sole, Defined Heel, Waterproof Footwear Application: Agriculture, Construction, Equestrian, Food Processing, Gas, General Purpose, Oil
Boot Color: Black, Yellow, Gray Insole Material: Foam
Outsole Technology: TDT Self-cleaning Footwear Shank: Yes
Features: Triple Density Technology (TDT) Chemical-Resistance, Washable Insole, Dual-Compound Center Sole Offers Cushioning, Reinforced at Critical Stress Points for Durability Footwear Brand: HONEYWELL SERVUS
Oil-Resistant Sole Technology: TDT Footwear Closure: Pull-On
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Black, Footwear Sole Pattern Lug, Insulated No, Size 12, Footwear Width D, Style Number 75109, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413-05, Waterproof Yes, Typical Rubber Boot Application Moderate Chemical Resistant

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Honeywell Servus #75109/12