Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Knee Boots, Sz 13, 15" H, Gray, Stl, PR
  • Zoro #: G0010656
  • Mfr #: 75101/13
$47.49
  • Predominant Footwear Color: Gray
  • Typical Rubber Boot Application: Moderate Chemical Resistant
  • Closure Type: pull On
See full product details
Orders over $50 ship free.

Honeywell Servus #75101/13 Specifications

  • Zoro #: G0010656
  • Mfr #: 75101/13
Predominant Footwear Color: Gray Typical Rubber Boot Application: Moderate Chemical Resistant
Closure Type: pull On Footwear Closure Type: Pull On
Item: Rubber Boot Upper Material: PVC
Style Number: 75101 Size: 13
Midsole Material: PVC Color: Gray
Shank Material: Steel Standards: ASTM F2413-18
Insulation Type: None Toe Shape: Round
Boot Height: 15" Gender: Men's
Footwear Width: D For Outdoor Traction: Yes
Toe Type: Steel Waterproof: Yes
Outsole Material: PVC Metatarsal Guard: No
Footwear Sole Pattern: Lug Insulated: No
Rubber Boot Style: Knee Resists: Chemicals, Slips
Height: 15" Puncture Resistant Insole: No
Completely Non Metallic: No Removable Insole: Yes
Ninety Degree Heel: Yes Electrical Hazard Rated: Yes
Oil Resisting Sole: Yes Insole System: FootForm(TM)
Static Dissipative: No Chain Saw Cut Resistant: No
Heel Height: 1/2" Shoe Style: Knee
Oil-Resistant Sole Technology: TDT Boot Height Adjustment: Standard Height
Outsole Technology: TDT Self-cleaning Boot Color: Gray
Insole Color: Gray/White Series: Servus Pro(R)
Footwear Closure: Pull-On Footwear Application: Agriculture, Food Processing, Petrochemical
Footwear Shank: Yes Footwear Brand: HONEYWELL SERVUS
Safety Criteria: Steel Toe, Electrical Hazard (EH), Oil-Resistant Sole, Defined Heel, Waterproof Insole Material: Foam
Features: Triple Density Technology (TDT) Chemical-Resistance, Washable Insole Heel Style: Defined Heel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Gray, Footwear Sole Pattern Lug, Insulated No, Size 13, Footwear Width D, Style Number 75101, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413, M I/75 C/75, Waterproof Yes, Typical Rubber Boot Application Moderate Chemical Resistant, 1 Pair

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Honeywell Servus #75101/13