Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Knee Boots, Sz 13, 15" H, Gray, Stl, PR
  • Zoro #: G0010717
  • Mfr #: 75105/13
$46.79
  • Toe Type: Steel
  • For Outdoor Traction: Yes
  • Gender: Men's
See full product details
Orders over $50 ship free.

Honeywell Servus #75105/13 Specifications

  • Zoro #: G0010717
  • Mfr #: 75105/13
Toe Type: Steel For Outdoor Traction: Yes
Gender: Men's Typical Rubber Boot Application: Moderate Chemical Resistant
Size: 13 Boot Height: 15"
Insulated: No Height: 15"
Waterproof: Yes Color: Gray
Footwear Sole Pattern: Cross Hatch Center w/Outboard Sipes Toe Shape: Round
Resists: Slips Item: Rubber Boot
Footwear Width: D Metatarsal Guard: No
Style Number: 75105 Midsole Material: PVC
Shank Material: Steel Upper Material: PVC
Standards: ASTM F2413-18 Footwear Closure Type: Pull On
Insulation Type: None Rubber Boot Style: Knee
Predominant Footwear Color: Gray Outsole Material: PVC
Closure Type: pull On Removable Insole: Yes
Heel Height: 1/2" Chain Saw Cut Resistant: No
Completely Non Metallic: No Electrical Hazard Rated: No
Static Dissipative: No Oil Resisting Sole: Yes
Insole System: FootForm(TM) Ninety Degree Heel: Yes
Puncture Resistant Insole: No Shoe Style: Knee
Boot Height Adjustment: Standard Height Features: Triple Density Technology (TDT) Chemical-Resistance, Washable Insole, Reinforced at Critical Stress Points for Durability
Heel Style: Defined Heel Oil-Resistant Sole Technology: TDT
Insole Material: Foam Series: Servus Pro+(TM)
Footwear Brand: HONEYWELL SERVUS Insole Color: Gray/White
Safety Criteria: Steel Toe, Oil-Resistant Sole, Defined Heel, Waterproof Footwear Shank: Yes
Footwear Application: Agriculture, Brewing, Fishing, Food Processing, Petrochemical Footwear Closure: Pull-On
Outsole Technology: TDT Self-cleaning Boot Color: Gray, Cream, Yellow
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Gray, Footwear Sole Pattern Cross Hatch Center w/Outboard Sipes, Insulated No, Size 13, Footwear Width D, Style Number 75105, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413, M I/75 C/75, Waterproof Yes, Typical Rubber Boot Application Moderate Chemical Resistant, 1 Pair

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Honeywell Servus #75105/13