Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Knee Boots, Sz 15, 15" H, Black, Stl, PR
  • Zoro #: G0009396
  • Mfr #: 75109/15
$33.90
  • Footwear Width: D
  • Midsole Material: PVC
  • Item: Rubber Boot
See full product details
Orders over $50 ship free.

Honeywell Servus #75109/15 Specifications

  • Zoro #: G0009396
  • Mfr #: 75109/15
Footwear Width: D Midsole Material: PVC
Item: Rubber Boot Insulated: No
Upper Material: PVC Color: Black
Closure Type: pull On Standards: ASTM F2413-18
For Outdoor Traction: Yes Resists: Chemicals
Rubber Boot Style: Knee Height: 15"
Style Number: 75109 Toe Type: Steel
Outsole Material: PVC Predominant Footwear Color: Black
Footwear Closure Type: Pull On Insulation Type: None
Waterproof: Yes Boot Height: 15"
Typical Rubber Boot Application: Moderate Chemical Resistant Metatarsal Guard: No
Toe Shape: Round Gender: Men's
Footwear Sole Pattern: Lug Shank Material: Steel
Size: 15 Heel Height: 1/2"
Insole System: FootForm(TM) Removable Insole: Yes
Completely Non Metallic: No Puncture Resistant Insole: No
Ninety Degree Heel: Yes Oil Resisting Sole: Yes
Static Dissipative: No Electrical Hazard Rated: Yes
Chain Saw Cut Resistant: No Shoe Style: Knee
Safety Criteria: Steel Toe, Electrical Hazard (EH), Oil-Resistant Sole, Defined Heel, Waterproof Boot Color: Black, Yellow, Gray
Footwear Shank: Yes Insole Color: Gray/White
Features: Triple Density Technology (TDT) Chemical-Resistance, Washable Insole, Dual-Compound Center Sole Offers Cushioning, Reinforced at Critical Stress Points for Durability Heel Style: Defined Heel
Series: Servus XTP(R) Footwear Brand: HONEYWELL SERVUS
Footwear Application: Agriculture, Construction, Equestrian, Food Processing, Gas, General Purpose, Oil Outsole Technology: TDT Self-cleaning
Insole Material: Foam Boot Height Adjustment: Standard Height
Footwear Closure: Pull-On Oil-Resistant Sole Technology: TDT
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Black, Footwear Sole Pattern Lug, Insulated No, Size 15, Footwear Width D, Style Number 75109, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413-05, Waterproof Yes, Typical Rubber Boot Application Moderate Chemical Resistant, 1 Pair

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Honeywell Servus #75109/15