Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 15 Men's Steel Rubber Boot, Gray

  • Zoro #: G4827164
  • Mfr #: 75101/15
$47.99
  • Closure Type: pull On
  • Toe Type: Steel
  • Insulation Type: None
See full product details
Orders over $75 ship free.

Honeywell Servus #75101/15 Specifications

  • Zoro #: G4827164
  • Mfr #: 75101/15
Closure Type: pull On Toe Type: Steel
Insulation Type: None Waterproof: Yes
Footwear Sole Pattern: Lug Size: 15
Upper Material: PVC Metatarsal Guard: No
Footwear Width: D Midsole Material: PVC
Boot Height: 15 in Toe Shape: Round
Style Number: 75101 Resists: Chemicals, Slips
Item: Rubber Boot Color: Gray
Gender: Men's Height: 15"
Predominant Footwear Color: Gray Rubber Boot Style: Knee
Footwear Closure Type: Pull On Outsole Material: PVC
Typical Rubber Boot Application: Moderate Chemical Resistant Standards: ASTM F2413-18
For Outdoor Traction: Yes Insulated: No
Shank Material: Steel Heel Height: 1/2 in
Puncture Resistant Insole: No Electrical Hazard Rated: Yes
Removable Insole: Yes Oil Resisting Sole: Yes
Static Dissipative: No Insole System: FootForm(TM)
Ninety Degree Heel: Yes Chain Saw Cut Resistant: No
Features: Triple Density Technology (TDT) Chemical-Resistance, Washable Insole Completely Non Metallic: No
Shoe Style: Knee Series: Servus Pro(R)
Boot Height Adjustment: Standard Height Footwear Application: Agriculture, Food Processing, Petrochemical
Insole Material: Foam Footwear Closure: Pull-On
Heel Style: Defined Heel Footwear Brand: HONEYWELL SERVUS
Safety Criteria: Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof Insole Color: Gray/White
Boot Color: Gray Oil-Resistant Sole Technology: TDT
Outsole Technology: TDT Self-cleaning Footwear Shank: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Gray, Footwear Sole Pattern Lug, Insulated No, Size 15, Footwear Width D, Style Number 75101, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413, M I/75 C/75, Waterproof Yes, Typical Rubber Boot Application Moderate Chemical Resistant, 1 Pair

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Honeywell Servus #75101/15