Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Knee Boots, Size 7, 15" H, Black, Plain, PR
  • Zoro #: G0009213
  • Mfr #: 75108/7
$36.51
  • Footwear Width: D
  • For Outdoor Traction: Yes
  • Closure Type: pull On
See full product details
Orders over $50 ship free.

Honeywell Servus #75108/7 Specifications

  • Zoro #: G0009213
  • Mfr #: 75108/7
Footwear Width: D For Outdoor Traction: Yes
Closure Type: pull On Boot Height: 15"
Outsole Material: PVC Item: Rubber Boot
Size: 7 Rubber Boot Style: Knee
Metatarsal Guard: No Resists: Chemicals
Insulated: No Upper Material: PVC
Shank Material: Steel Waterproof: Yes
Typical Rubber Boot Application: Moderate Chemical Resistant Footwear Closure Type: Pull On
Style Number: 75108 Color: Black
Midsole Material: PVC Toe Type: Plain
Toe Shape: Round Predominant Footwear Color: Black
Height: 15" Footwear Sole Pattern: Lug
Insulation Type: None Gender: Men's
Material: PVC Injection Molded Construction; Insole: Removable and Washable Ergonomic Foot Form; Outsole: Slip Resistance TDT; Shank: Steel Shoe Style: Knee
Oil Resisting Sole: Yes Heel Style: Defined Heel
Oil-Resistant Sole Technology: TDT Chain Saw Cut Resistant: No
Insole System: FootForm(TM) Footwear Brand: HONEYWELL SERVUS
Ninety Degree Heel: Yes Outsole Technology: TDT Self-cleaning
Puncture Resistant Insole: No Standards: ASTM F2892-18
Removable Insole: Yes Insole Color: Gray/White
Electrical Hazard Rated: Yes Insole Material: Foam
Heel Height: 1/2" Boot Color: Black, Red, Gray
Safety Criteria: Plain Toe, Electrical Hazard (EH), Oil-Resistant Sole, Defined Heel, Waterproof Static Dissipative: No
Features: Triple Density Technology (TDT) Chemical-Resistance, Washable Insole, Dual-Compound Center Sole Offers Cushioning, Reinforced at Critical Stress Points for Durability Footwear Application: Agriculture, Construction, Equestrian, Food Processing, Gas, General Purpose, Oil
Footwear Shank: Yes Boot Height Adjustment: Standard Height
Completely Non Metallic: No Series: Servus XTP(R)
Footwear Closure: Pull-On Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Plain, Black, Footwear Sole Pattern Lug, Insulated No, Size 7, Footwear Width D, Style Number 75108, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, Waterproof Yes, Typical Rubber Boot Application Moderate Chemical Resistant, 1 Pair

Reviews of Honeywell Servus #75108/7