Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Knee Boots, Size 9, 15" H, Black, Plain, PR
  • Zoro #: G0009231
  • Mfr #: 75108/9
$32.84
  • Gender: Men's
  • Rubber Boot Style: Knee
  • Item: Rubber Boot
See full product details
Orders over $50 ship free.

Honeywell Servus #75108/9 Specifications

  • Zoro #: G0009231
  • Mfr #: 75108/9
Gender: Men's Rubber Boot Style: Knee
Item: Rubber Boot Boot Height: 15"
Size: 9 Upper Material: PVC
Predominant Footwear Color: Black Insulated: No
Midsole Material: PVC Height: 15"
For Outdoor Traction: Yes Shank Material: Steel
Footwear Width: D Metatarsal Guard: No
Footwear Closure Type: Pull On Closure Type: pull On
Toe Shape: Round Footwear Sole Pattern: Lug
Style Number: 75108 Typical Rubber Boot Application: Moderate Chemical Resistant
Resists: Chemicals Toe Type: Plain
Insulation Type: None Outsole Material: PVC
Color: Black Waterproof: Yes
Material: PVC Injection Molded Construction; Insole: Removable and Washable Ergonomic Foot Form; Outsole: Slip Resistance TDT; Shank: Steel Shoe Style: Knee
Boot Color: Black, Red, Gray Footwear Shank: Yes
Safety Criteria: Plain Toe, Electrical Hazard (EH), Oil-Resistant Sole, Defined Heel, Waterproof Footwear Application: Agriculture, Construction, Equestrian, Food Processing, Gas, General Purpose, Oil
Electrical Hazard Rated: Yes Heel Height: 1/2"
Standards: ASTM F2892-18 Footwear Brand: HONEYWELL SERVUS
Insole Material: Foam Insole System: FootForm(TM)
Chain Saw Cut Resistant: No Heel Style: Defined Heel
Oil Resisting Sole: Yes Insole Color: Gray/White
Boot Height Adjustment: Standard Height Series: Servus XTP(R)
Oil-Resistant Sole Technology: TDT Removable Insole: Yes
Outsole Technology: TDT Self-cleaning Footwear Closure: Pull-On
Ninety Degree Heel: Yes Static Dissipative: No
Puncture Resistant Insole: No Features: Triple Density Technology (TDT) Chemical-Resistance, Washable Insole, Dual-Compound Center Sole Offers Cushioning, Reinforced at Critical Stress Points for Durability
Completely Non Metallic: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Plain, Black, Footwear Sole Pattern Lug, Insulated No, Size 9, Footwear Width D, Style Number 75108, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, Waterproof Yes, Typical Rubber Boot Application Moderate Chemical Resistant, 1 Pair

Reviews of Honeywell Servus #75108/9