WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Shoe Studs, Mens Size 16 to 18, Black, PR

HONEYWELL SERVUS| Zoro #: G0009676| Mfr #: SR101/XXL

$21.00 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Gender: Men's
Size: 16 to 18
Item: Shoe Studs
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0009676 Mfr #: SR101/XXL
Gender: Men'sSize: 16 to 18
Item: Shoe StudsMaterial: Rubber
Color: BlackCountry of Origin (subject to change): United States

Product Description

Shoe Studs, Men's, Size 16 to 18, Material Rubber, Black, 1 Pair

Product Reviews