Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 13 Men's Steel Rubber Boot, Black

  • Zoro #: G3825166
  • Mfr #: 18821/13
$17.87
  • Upper Material: PVC
  • Midsole Material: PVC
  • Footwear Sole Pattern: Cleated
See full product details
Orders over $75 ship free.

Honeywell Servus #18821/13 Specifications

  • Zoro #: G3825166
  • Mfr #: 18821/13
Upper Material: PVC Midsole Material: PVC
Footwear Sole Pattern: Cleated For Outdoor Traction: Yes
Shank Material: Steel Style Number: 18821
Footwear Width: D Predominant Footwear Color: Black
Resists: Chemicals Height: 16"
Gender: Men's Toe Type: Steel
Footwear Closure Type: Pull On Toe Shape: Round
Typical Rubber Boot Application: Moderate Chemical Resistant Metatarsal Guard: No
Standards: ASTM F2413-18 Insulation Type: None
Closure Type: pull On Outsole Material: PVC
Rubber Boot Style: Knee Insulated: No
Waterproof: Yes Boot Height: 14 in
Size: 13 Item: Rubber Boot
Color: Black Electrical Hazard Rated: Yes
Completely Non Metallic: No Chain Saw Cut Resistant: No
Puncture Resistant Insole: No Removable Insole: Yes
Oil Resisting Sole: Yes Ninety Degree Heel: Yes
Heel Height: 1/2 in Static Dissipative: No
Insole System: FootForm(TM) Shoe Style: Knee
Boot Height Adjustment: Adjustable Height with Cut-Down Bands Footwear Brand: HONEYWELL SERVUS
Footwear Closure: Pull-On Safety Criteria: Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Footwear Application: Agriculture, Construction, Equestrian, Food Processing, Gas, General Purpose, Oil Outsole Technology: TDT Self-cleaning
Features: PVC Polyblend Injection Molded Construction, CT (Comfort Technology) For Easy Flexing, Arch and Heel Support, Washable Insole, Heel Cup Reduces Heel Slippage Boot Color: Black
Oil-Resistant Sole Technology: TDT Heel Style: Defined Heel
Series: Servus Footwear Shank: Yes
Insole Color: Gray/White Insole Material: Foam
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Black, Footwear Sole Pattern Cleated, Insulated No, Size 13, Footwear Width D, Style Number 18821, Men's, Boot Height 16 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413-05 I/75 C/75, Waterproof Yes, Typical Rubber Boot Application Moderate Chemical Resistant, 1 Pair

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Honeywell Servus #18821/13