Honeywell Servus
Size 6 Men's Steel Rubber Boot, Black
- Zoro #: G3825175
- Mfr #: 18821/6
Tap to zoom
Hover or click to zoom
$17.87
- Gender: Men's
- Item: Rubber Boot
- Features: PVC Polyblend Injection Molded Construction, CT (Comfort Technology) For Easy Flexing, Arch and Heel Support, Washable Insole, Heel Cup Reduces Heel Slippage
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $17.87
Honeywell Servus #18821/6 Specifications
- Zoro #: G3825175
- Mfr #: 18821/6
- Gender: Men's
- Size: 6
- Item: Rubber Boot
- Features: PVC Polyblend Injection Molded Construction, CT (Comfort Technology) For Easy Flexing, Arch and Heel Support, Washable Insole, Heel Cup Reduces Heel Slippage
- Style Number: 18821
- Shank Material: Steel
- Footwear Width: D
- Resists: Chemicals
- Toe Type: Steel
- Typical Rubber Boot Application: Moderate Chemical Resistant
- Color: Black
- Closure Type: pull On
- Upper Material: PVC
- Boot Height: 14 in
- Metatarsal Guard: No
- Footwear Sole Pattern: Cleated
- Outsole Material: PVC
- Height: 16"
- Footwear Closure Type: Pull On
- Waterproof: Yes
- Predominant Footwear Color: Black
- Standards: ASTM F2413-18
- For Outdoor Traction: Yes
- Rubber Boot Style: Knee
- Toe Shape: Round
- Insulated: No
- Insulation Type: None
- Midsole Material: PVC
- Puncture Resistant Insole: No
- Completely Non Metallic: No
- Electrical Hazard Rated: Yes
- Oil Resisting Sole: Yes
- Removable Insole: Yes
- Ninety Degree Heel: Yes
- Chain Saw Cut Resistant: No
- Static Dissipative: No
- Heel Height: 1/2 in
- Insole System: FootForm(TM)
- Shoe Style: Knee
- Safety Criteria: Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
- Series: Servus
- Outsole Technology: TDT Self-cleaning
- Heel Style: Defined Heel
- Footwear Closure: Pull-On
- Boot Color: Black
- Footwear Brand: HONEYWELL SERVUS
- Footwear Shank: Yes
- Insole Color: Gray/White
- Footwear Application: Agriculture, Construction, Equestrian, Food Processing, Gas, General Purpose, Oil
- Boot Height Adjustment: Adjustable Height with Cut-Down Bands
- Oil-Resistant Sole Technology: TDT
- Insole Material: Foam
- Footwear Size: 6
- Country of Origin (subject to change): United States
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 6, Footwear Width D, Men's, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Reviews of Honeywell Servus #18821/6
Explore more
- HONEYWELL SERVUS Size 4 Men's Steel Rubber Boot, Black 18821-BLM-040
- HONEYWELL SERVUS Size 12 Men's Steel Rubber Boot, Gray 75101/12
- HONEYWELL SERVUS Size 9 Men's Steel Rubber Boot, Tan 22271G/9
- HONEYWELL SERVUS Size 9 Men's Steel Rubber Boot, Black 75109/9
- CAROLINA SHOE Size 11 Women's Logger Boot Composite Work Boot, Brown CA1435
- Honeywell Servus Foot Protection