Honeywell Servus
Size 8 Men's Steel Knee Boots, Brown
Mfr # 22234/8
Zoro # G4277226
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Typical Rubber Boot Application Moderate Chemical Resistant
- Footwear Sole Pattern V-Style
- Gender Men's
- Toe Type Steel
Explore More Products
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 14, 1 Pair 18821/14
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray 75105/9
- HONEYWELL SERVUS Knee Boots, Size 12, 15" H, Olive, Plain, PR 75120/12
- HONEYWELL SERVUS Size 8 Men's Steel Rubber Boot, Gray 75101/8
- HONEYWELL SERVUS Knee Boots, Size 10, 15" H, Olive, Plain, PR 75120/10
- HONEYWELL SERVUS Oversock Boots, Sz 14, 14" H, Black, Stl, PR 75145C/14
- HONEYWELL SERVUS PVC Rubber, Overshoe, Black 4", Sz XSM, PR 11003
- HONEYWELL SERVUS PVC, Rubber Boot, Black 15", Sz 15, PR 75109
- HONEYWELL SERVUS PVC, Rubber Boot, Gray 15", Sz 12, PR 75105
- MUCK BOOT CO Men's RealTREE Edge Arctic Grip Wide Calf Boot MHVARTE M 140
- SUGAR RIVER Sugar River by Gemplers Plain Toe Chore Boots 920915M001GE130xxx
- Honeywell Servus Foot Protection