Shop Alternate Products
This Product is Discontinued
Honeywell Servus
Studs, Shoe, Large, Pr (Discontinued)
Mfr # ZSR101BLMLG
Zoro # G0009694
This Product is Discontinued
Key Features
- Material Stretch Rubber
- Footwear Coverage Style Ball, Heel
- Upper Material Rubber
- Size 10 to 12
- Traction Type Stud