Studs, Shoe, Medium, Pr

HONEYWELL SERVUS| Zoro #: G0009685| Mfr #: ZSR101BLMMD

$21.00 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Stretch Rubber
Gender: Men's
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0009685 Mfr #: ZSR101BLMMD
Material: Stretch RubberGender: Men's
Color: BlackItem: Shoe Studs
Size: 7 to 9Country of Origin (subject to change): United States

Description

Shoe Studs, Men's, Size 7 to 9, Material Stretch Rubber, Black, 1 Pair

Reviews