Studs, Shoe, Xlarge, Pr

HONEYWELL SERVUS| Zoro #: G0009703| Mfr #: ZSR101BLMXL

$21.00 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PVC
Gender: Men's
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0009703 Mfr #: ZSR101BLMXL
Material: PVCGender: Men's
Color: BlackItem: Shoe Studs
Size: 13 to 15Country of Origin (subject to change): United States

Description

Shoe Studs, Men's, Size 13 to 15, Material PVC, Black, 1 Pair

Reviews