Shaft Adapter, Round Or Square Shaft

HONEYWELL| Zoro #: G0665646| Mfr #: 201391

$5.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0665646 Mfr #: 201391
Item: Actuator AccessoryHeight (In.): 1/2
Depth (In.): 1/2Width (In.): 1-3/4
Type: Shaft Adapter for Round or Square Valve ShaftCountry of Origin (subject to change): Mexico

Product Description

Shaft Adapter, Round Or Square Shaft, Depth 1/2 In, Width 1 3/4 In, Height 1/2 In, For Use With ML799
Save 15%. Sign up for Z-mail.