Slave Damper Control Relay, Replacement

HONEYWELL| Zoro #: G1143073| Mfr #: SDCR

$279.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1143073 Mfr #: SDCR
Type: ReplacementItem: Slave Damper Control Relay
Includes: -Country of Origin (subject to change): United States

Product Description

Slave Damper Control Relay, Replacement, Voltage 24 AC, Connection Screw Terminals, Terminal Designation CC,M1,M4,M6 Terminal Designation, Power Method 24 Volt, Application Used When More Than Three Or More Dampers Are Needed On One Zone Of A Zone Control Panel, For Use With Zone Panels

Product Reviews

Save 15%. Sign up for Z-mail.