Sterile Eye Wash Cartridge, 3.5 gal., PK2

HONEYWELL FEND-ALL| Zoro #: G0256295| Mfr #: 32-ST1050-0000

$216.02 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0256295 Mfr #: 32-ST1050-0000
Shelf Life: 2 YearsMixing Ratio: 7 Gallons Per Bottle
Item: Sterile Eye Wash CartridgeBottle Size: 3.5 gal.
In Solution Shelf Life: 2 YearsCountry of Origin (subject to change): United States

Product Description

Emergency Eyewash Station Cartridge Set, Corrugate Material, Color White, Length 7.5 In., Width 23.25 In., Height 10.25 In., Eye Wash Activates By Pull Door, Nylon Covers, Preserve 7 Gallons, Shelf Life 2 Years, Weight Empty 1 Lb., Weight Full 70 Lb., Tepid Temp. Control, For Use With G2478515, ANSI Z-358.1-2004 Standards, PK 2

Product Reviews

Save 15%. Sign up for Z-mail.