SuitePro Wall Plate Adapter, Plastic, White

HONEYWELL| Zoro #: G1865604| Mfr #: 50033847-001/U

$10.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1865604 Mfr #: 50033847-001/U
Remarks: Direct Mount On Junction BoxNominal Sensor Ohms @ 75F: -
Sensor Type: -Terminal Designations: -
Item: SuitePro Wall Plate AdapterType: Plastic
Color: WhiteHeight (In.): -
Width (In.): -Depth (In.): -
Operating Temp. Range (F): -Includes: -
Display Temp. Range (F): -Input Voltage: -
Length (In.): -Thread NPT: -
Fan Switching: -Country of Origin (subject to change): Mexico

Product Description

SuitePro Wall Plate Adapter, Plastic, For Use With G2851037, G2689635, G1684952, G2743797, Direct Mount On Junction Box, Color White

Product Reviews

Save 15%. Sign up for Z-mail.