Surface Treatment System, Single UV Lamp

HONEYWELL |Zoro #: G0580133|Mfr #: UV100A2008

$244.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0580133 Mfr #: UV100A2008
Hz: 60Phase: 1
Width (In.): 7Finish: Plastic
Color: WhiteIncludes: Lamp Light Indicator And Power Cord
Item: Surface Treatment SystemType: Single Ultraviolet Lamp
Mount: Supply Air DuctVoltage: 240
Amps AC: 0.35Watts: 36
Height (In.): 7Depth (In.): 14-7/8
Length (In.): 18-7/8Hose Length (Ft.): -
Sound Level dBA: -Hose Dia. (In.): -
Filter Efficiency (%): -Filter Rating (Microns): -
Duct Width (In.): -Duct Height (In.): -
Cord Length (Ft.): -Country of Origin (subject to change): China

Product Description

Surface Treatment System, Single Ultraviolet Lamp, Supply Air Duct Mount, Voltage 240VAC, 60 Hz, Single Phase, 0.35 Amps AC, 36 Watts, Height 7 In, Width 7 In, Depth 14 7/8 In, Length 18 7/8 In, Plastic Finish, White, Comes With Lamp Light Indicator And Power Cord

Product Reviews

Save 15% when you sign up for Z-mail.